- VCJT Standard Series 2-Bolt Flange Unit
- 0.9375 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir VCJT flange cartridges are basically the same in design and outstanding features as the VCJ types except they have two bolt holes instead of four. This allows for mounting in restricted areas. The units are assembled with GRA-RRB bearings with positive contract land riding seals and self-locking collars. These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Housing Length | 4 7/8 in |
| Locking Device | Eccentric Locking Collar |
| Style | 2-Bolt Flange |
| Housing No. | T-21412P |
| Seal Type | Contact Seals |
| Bolt Hole Size | 29/64 in |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Flange Type | 2-Bolt Flange |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Housing Height | 2 3/4 in |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Housing Width | 1 1/8 in |
| Bolt Hole Spacing | 3 29/32 in |
| Length Through Bore | 1.2188 in |
| Mounted Unit Duty | Standard Duty |
| Bolt Circle Dia. | 3 29/32 in |
| Housing Construction | One Piece |
| Series | VCJT |
| Overall Width | 1.6719 in |
| Bearing Insert | GRA015RRB |
| Duty | Normal-Duty |
| Flange Thickness | 7/16 in |
| Shaft Dia. | 0.9375 in |
| Weight | 1.466 LB |
| EAN or UPC | 87796057111 |

