- VCJT Standard Series 2-Bolt Flange Unit
- 2.1875 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir VCJT flange cartridges are basically the same in design and outstanding features as the VCJ types except they have two bolt holes instead of four. This allows for mounting in restricted areas. The units are assembled with GRA-RRB bearings with positive contract land riding seals and self-locking collars. These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bolt Circle Dia. | 7 1/4 in |
| Housing Width | 1.8438 in |
| Style | 2-Bolt Flange |
| Duty | Normal-Duty |
| Seal Type | Contact Seals |
| Bearing Insert | GRA203RRB |
| End Type | Open End |
| Flange Type | 2-Bolt Flange |
| Series | VCJT |
| Bolt Hole Spacing | 7 1/4 in |
| Shaft Dia. | 2.1875 in |
| Bolt Hole Size | 43/64 in |
| Locking Device | Eccentric Locking Collar |
| Length Through Bore | 1.9063 in |
| Flange Thickness | 0.6563 in |
| Housing Height | 5 in |
| Mounted Unit Duty | Standard Duty |
| Lubrication | Relubricatable |
| Housing Construction | One Piece |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Housing No. | T-40227 |
| Bearing Type | Ball Bearing |
| Housing Length | 8 1/2 in |
| Overall Width | 2.6563 in |
| Weight | 6.826 LB |
| EAN or UPC | 87796061477 |

