- VCJT Standard Series 2-Bolt Flange Unit
- 0.75 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir VCJT flange cartridges are basically the same in design and outstanding features as the VCJ types except they have two bolt holes instead of four. This allows for mounting in restricted areas. The units are assembled with GRA-RRB bearings with positive contract land riding seals and self-locking collars. These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Locking Device | Eccentric Locking Collar |
| Bearing Insert | GRA012RRB |
| Series | VCJT |
| Flange Thickness | 7/16 in |
| Length Through Bore | 1.2188 in |
| Housing Length | 4 13/32 in |
| Dynamic Load Rating | 3200 lbf |
| Shaft Dia. | 0.75 in |
| Mounted Unit Duty | Standard Duty |
| Style | 2-Bolt Flange |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Bolt Hole Spacing | 3 17/32 in |
| Bolt Hole Size | 25/64 in |
| Housing Construction | One Piece |
| Duty | Normal-Duty |
| Overall Width | 1.6719 in |
| Housing Height | 2 3/8 in |
| Housing Material | Cast Iron |
| Bolt Circle Dia. | 3 17/32 in |
| Inch/Metric | Inch |
| Housing No. | T-21409P |
| Housing Width | 1.0938 in |
| Flange Type | 2-Bolt Flange |
| Lubrication | Relubricatable |
| Weight | 1.158 LB |

