- VCJT Standard Series 2-Bolt Flange Unit
- 0.625 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir VCJT flange cartridges are basically the same in design and outstanding features as the VCJ types except they have two bolt holes instead of four. This allows for mounting in restricted areas. The units are assembled with GRA-RRB bearings with positive contract land riding seals and self-locking collars. These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Shaft Dia. | 0.625 in |
| Seal Type | Contact Seals |
| Flange Type | 2-Bolt Flange |
| Housing Material | Cast Iron |
| Series | VCJT |
| Dynamic Load Rating | 2360 lbf |
| Overall Width | 1.5313 in |
| Bolt Hole Size | 27/64 in |
| Bolt Hole Spacing | 3 in |
| Housing No. | T-22244P |
| Housing Height | 2 1/8 in |
| Mounted Unit Duty | Standard Duty |
| Bearing Insert | GRA010RRB |
| Length Through Bore | 1.125 in |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Housing Width | 0.9688 in |
| Locking Device | Eccentric Locking Collar |
| Duty | Normal-Duty |
| Housing Length | 3 7/8 in |
| Housing Construction | One Piece |
| Inch/Metric | Inch |
| Flange Thickness | 0.4063 in |
| End Type | Open End |
| Bolt Circle Dia. | 3 in |
| Style | 2-Bolt Flange |
| Weight | 0.902 LB |
| EAN or UPC | 87796056589 |

