- VCJT Standard Series 2-Bolt Flange Unit
- 0.875 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir VCJT flange cartridges are basically the same in design and outstanding features as the VCJ types except they have two bolt holes instead of four. This allows for mounting in restricted areas. The units are assembled with GRA-RRB bearings with positive contract land riding seals and self-locking collars. These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Locking Device | Eccentric Locking Collar |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Standard Duty |
| Housing Material | Cast Iron |
| Housing No. | T-21412P |
| Length Through Bore | 1.2188 in |
| Flange Type | 2-Bolt Flange |
| Flange Thickness | 7/16 in |
| Bolt Circle Dia. | 3 29/32 in |
| Bolt Hole Size | 29/64 in |
| Duty | Normal-Duty |
| Housing Height | 2 3/4 in |
| Housing Construction | One Piece |
| Shaft Dia. | 0.875 in |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch |
| Series | VCJT |
| Lubrication | Relubricatable |
| Housing Width | 1 1/8 in |
| Seal Type | Contact Seals |
| Style | 2-Bolt Flange |
| Bolt Hole Spacing | 3 29/32 in |
| Housing Length | 4 7/8 in |
| End Type | Open End |
| Bearing Insert | GRA014RRB |
| Overall Width | 1.6719 in |
| Weight | 1.494 LB |
| EAN or UPC | 87796057005 |

