- VFMST Series 2-Bolt Flange Unit
- 0.75 in Shaft
- Non-Expansion
- Ball Bearing
- Pressed Steel Housing
description
- This zinc-plated pressed metal flange unit is assembled with an RA-RR prelubricated extended inner ring type bearing. The VFMST is ideal for light-duty applications and features flush mounting, added contamination protection, and is self-aligning.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Housing Width | 0.6563 in |
| Series | VFMST |
| Duty | Normal-Duty |
| Locking Device | Eccentric Locking Collar |
| Bearing Insert | RA012RRB |
| Lubrication | Non-Relubricatable |
| Mounted Unit Duty | Light-Duty |
| Dynamic Load Rating | 500 lbf |
| Length Through Bore | 1.2188 in |
| Housing Construction | One Piece |
| Bolt Hole Spacing | 2 13/16 in |
| Bearing Type | Ball Bearing |
| Housing Material | Pressed Steel |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Bolt Hole Size | 11/32 in |
| Housing Length | 3 9/16 in |
| Style | 2-Bolt Flange |
| Bolt Circle Dia. | 2 13/16 in |
| Flange Type | 2-Bolt Flange |
| Seal Type | Contact Seals |
| Flange Thickness | 0.104 in |
| Housing Height | 2 5/8 in |
| Overall Width | 1 5/16 in |
| Inch/Metric | Inch |
| Shaft Dia. | 0.75 in |
| Weight | 0.641 LB |

