- VFTD Series 2-Bolt Flange Unit
- 1 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Style | 2-Bolt Flange |
| Inch/Metric | Inch |
| Locking Device | Eccentric Locking Collar |
| Housing Construction | One Piece |
| Bearing Type | Ball Bearing |
| Flange Type | 2-Bolt Flange |
| Bolt Circle Dia. | 3 in |
| Bearing Design | Non-Expansion |
| Housing Length | 3 3/4 in |
| Seal Type | Contact Seals |
| Mounted Unit Duty | Standard Duty |
| End Type | Open End |
| Housing Height | 2 5/8 in |
| Housing Material | Cast Iron |
| Shaft Dia. | 1 in |
| Bearing Insert | GRA100RRB |
| Housing Width | 25/32 in |
| Bolt Hole Spacing | 3 in |
| Flange Thickness | 27/64 in |
| Duty | Normal-Duty |
| Bolt Hole Size | 11/32 in |
| Lubrication | Non-Relubricatable |
| Series | VFTDR |
| Overall Width | 1 11/32 in |
| Weight | 0.881 LB |
| EAN or UPC | 87796057630 |

