- 1" Shaft, 17/32" Slot Width, 3" Between Frames, Cast Iron, Contact Seals, Regreasable, Non-Expansion
description
- Ball bearing take-up units are used where shaft adjustment and belt tightening devices are required, as on conveyor applications.Both types of take-up units incorporate self-aligning B type wide inner ring ball bearings with self-locking collars. The VTU uses a GRA-RRB (R-Seal) type wide inner ring bearing. These units provide very compact, efficient supports for adjustable shafts and conveyor take-up pulleys. These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
| Slot Length | 2 1/4 in |
| Shank End to Center of Shaft | 2.6563 in |
| Shaft Dia. | 1 in |
| Collar No. | S1100K |
| Seal Type | Contact Seals |
| Between Frame Width | 3 in |
| Overall Height | 3.625 in |
| Overall Width | 1.7813 in |
| Inch/Metric | Inch |
| Slot Width | 0.53125 in |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking Collar |
| Bearing Insert | GRA100RRB |
| Shank Height | 2 1/4 in |
| Housing Material | Cast Iron |
| Take-Up Types | Wide Slot |
| Type | Ball Bearing |
| Housing No. | T-18696 |
| Housing Width | 1 3/4 in |
| Weight | 3.062 LB |
| EAN or UPC | 87796057647 |

