- 1.065 in Inner Diameter
- 3.149 in Outer Diameter
- Single Row
- 1.688 in Overall Width
- Cylindrical OD
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Help electric motor applications run quieter
| Bore Type | Cylindrical |
| Rolling Element | Ball |
| Cage Material | Steel |
| Closure Type | Open |
| Relubricatable | No |
| Inch/Metric | Metric |
| Fillet Radius Cone | 0.043 in, 1.09 mm |
| Lubricant | Grease |
| Internal Clearance | C3 |
| O.D. | 3.149 in, 80 mm |
| Rolling Element Material | Steel |
| Precision Class | ISO P0 |
| Overall Width | 1.688 in, 42.863 mm |
| Inner Ring Width | 1.688 in, 42.863 mm |
| Cage Type | Welded Pin |
| I.D. | 1.065 in, 27 mm |
| No. of Rows | 1 |
| Bearing Material | Steel |
| Outer Ring Width | 0.709 in, 18 mm |
| Weight | 1.749 LB |
| EAN or UPC | 87796079960 |

