- 1.252 in Inner Diameter
- 3.149 in Outer Diameter
- Single Row
- 1.688 in Overall Width
- Cylindrical OD
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Help electric motor applications run quieter
| Bearing Type | Radial |
| Internal Clearance | C3 |
| Rows of Balls | Single |
| Precision Level | Standard (ABEC 1) |
| Capacity | Standard Capacity |
| Rolling Element | Ball |
| No. in Set | Single Bearing |
| Inch/Metric | Inch Bore |
| Seal Type | Unsealed |
| No. of Rows | 1 |
| Overall Width | 1.688 in, 42.863 mm |
| Locking Device | No Locking Device |
| Preload Level | None |
| Precision Class | ISO P0 |
| Origin | Single Row Radial |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Limiting Speed - Oil | 4500 rpm |
| I.D. | 1.177 in |
| Material | Steel |
| Inner Ring Width | 1.688 in, 42.863 mm |
| O.D. | 80 mm |
| Outer Ring Width | 0.709 in, 18 mm |
| Fillet Radius Cone | 0.043 in, 1.09 mm |
| Width | 1 11/16 in |
| Radial Internal Clearance | C3 |
| Precision | Standard |
| Bearing Material | Steel |
| Cage Material | Steel |
| Closure Type | Open |
| Dynamic Load Rating | 8130 lbf |
| Lubricant | Oil Preservative |
| Static Load Rating [Max] | 4460 lbf |
| Enclosure | Open |
| Bore Type | Round Bore |
| Relubricatable | No |
| Limiting Speed - Grease | 3750 rpm |
| Seal Material | None |
| Contact Angle | 0° |
| Rolling Element Material | Steel |
| O.D. Type | Straight |
| Cage Type | Welded Pin |
| Weight | 1.749 LB |
| EAN or UPC | 87796041073 |

