- 1.18 in Inner Diameter
- 3.149 in Outer Diameter
- Single Row
- 1.438 in Overall Width
- 2 Seals
description
- Tri-Ply Seal ball bearings are designed for environments where severe contamination is present such as agricultural tillage equipment.The one-piece Tri-Ply Seals incorporate a highly effective seal design moded to an exterior shroud cap to provide exceptionally effective protection against the loss of lubricant and the entrance of wet or abrasive contaminants.A seven piece Tri-Ply construction is standard on certain sizes.The shroud cap nests closely with the outside seal and helps protect the rubber seal members from wrappage and abrasion. A feature of these bearings is their balanced design identified by deep races, large balls and extra wide or heavy, shock-resitant inner and outer rings.The use of Tri-Ply Seal bearings simplifies housing designs,and their extra inner ring width provides greater support on the shaft.For speeds in excess of 500 rpm, consult the Engineering Department.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Help electric motor applications run quieter
- Carry radial and axial loads in either direction or combined loads, saving space and cost
| Bore Type | Square Bore |
| Overall Width | 1.438 in, 36.513 mm |
| Closure Type | 2 Seals |
| No. in Set | Single Bearing |
| Cage Material | Steel |
| Internal Clearance | C3 |
| Relubricatable | No |
| Material | Steel |
| Ball Dia. | 1/2 in |
| Precision | Standard |
| Enclosure | Double Sealed |
| Precision Class | ISO P0 |
| Snap Ring | No Snap Ring |
| Origin | Wide Inner Ring |
| Precision Level | Standard (ABEC 1) |
| No. of Rows | 1 |
| Contact Angle | 0° |
| Seal Type | Tri-Ply Seals |
| Rows of Balls | Single |
| Rolling Element | Ball |
| O.D. | 3.14961 in |
| Seal Material | Buna-N |
| Outer Ring Width | 18 mm |
| Dynamic Load Rating | 8300 lbf |
| Temperature Range [Max] | 275 °F |
| O.D. Type | Straight |
| Bearing Material | Steel |
| Preload Level | None |
| Inch/Metric | Inch Bore |
| Radial Internal Clearance | C3 |
| Lubricant | Polyurea Base |
| Ball Material | Steel |
| No. of Balls | 9 |
| Inner Ring Width | 1 7/16 in |
| Bearing Type | Radial |
| Locking Device | No Locking Device |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Temperature Range [Min] | -30 °F |
| I.D. | 1 1/8 in |
| Cage Type | Metal |
| Rolling Element Material | Steel |
| Capacity | Standard Capacity |
| Static Load Rating [Max] | 4500 lbf |
| Fillet Radius Cone | 0.043 in, 1.09 mm |
| Weight | 1.499 LB |
| EAN or UPC | 87796041257 |

