- 1.28 in Inner Diameter
- 3.149 in Outer Diameter
- Single Row
- 1.438 in Overall Width
- 2 Seals
description
- This series is designed to be used either for outer or inner ring rotation in low speed, moderatly loaded applications, primarily in agricultural implements and conveyors. The main advantage of these bearings is ease of mounting
- except for end-wise positioning by adjacent parts, no collars, setscrews or other locking devices are required to lock the inner ring to the hex shaft. The tolerances of the hex bore in this series are suitable for mounting on cold rolled hex shafting. These bearings utilize the R type shroud seal.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Help electric motor applications run quieter
| Bearing Material | Steel |
| Bore Type | Hex Bore |
| Temperature Range [Min] | -30 °F |
| Static Load Rating [Max] | 4460 lbf |
| Outer Ring Width | 18 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| O.D. | 3.14961 in |
| No. in Set | Single Bearing |
| Capacity | Standard Capacity |
| I.D. | 1 1/4 in |
| Dynamic Load Rating | 8130 lbf |
| Precision Level | Standard (ABEC 1) |
| Fillet Radius Cone | 0.043 in, 1.09 mm |
| Closure Type | 2 Seals |
| Inner Ring Width | 1 7/16 in |
| Radial Internal Clearance | C3 |
| Rows of Balls | Single |
| Material | Steel |
| Snap Ring | No Snap Ring |
| Lubricant | Polyurea Base |
| Ball Material | Steel |
| Cage Type | Metal |
| Precision Class | ISO P0 |
| Seal Type | Tri-Ply Shroud Seals |
| Temperature Range [Max] | 275 °F |
| Precision | Standard |
| Bearing Type | Radial |
| O.D. Type | Spherical |
| Seal Material | Buna-N |
| Rolling Element Material | Steel |
| Origin | Single Row Radial |
| Enclosure | Double Sealed |
| Cage Material | Steel |
| Relubricatable | No |
| Rolling Element | Ball |
| Preload Level | None |
| Contact Angle | 0° |
| Locking Device | No Locking Device |
| Internal Clearance | C3 |
| Inch/Metric | Inch Bore |
| Overall Width | 1.438 in, 36.513 mm |
| No. of Rows | 1 |
| Weight | 1.57 LB |
| EAN or UPC | 87796041387 |

