- 1.252 in Inner Diameter
- 3.149 in Outer Diameter
- Single Row
- 1.438 in Overall Width
- 2 Seals
description
- Tri-Ply Seal ball bearings are designed for environments where severe contamination is present such as agricultural tillage equipment.The one-piece Tri-Ply Seals incorporate a highly effective seal design moded to an exterior shroud cap to provide exceptionally effective protection against the loss of lubricant and the entrance of wet or abrasive contaminants.A seven piece Tri-Ply construction is standard on certain sizes.The shroud cap nests closely with the outside seal and helps protect the rubber seal members from wrappage and abrasion. A feature of these bearings is their balanced design identified by deep races, large balls and extra wide or heavy, shock-resitant inner and outer rings.The use of Tri-Ply Seal bearings simplifies housing designs,and their extra inner ring width provides greater support on the shaft.For speeds in excess of 500 rpm, consult the Engineering Department.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Help electric motor applications run quieter
| Dynamic Load Rating | 8300 lbf |
| No. of Balls | 9 |
| I.D. | 1 1/8 in |
| Overall Width | 1.438 in, 36.513 mm |
| Material | Steel |
| Rolling Element | Ball |
| Temperature Range [Min] | -30 °F |
| Seal Material | Buna-N |
| Contact Angle | 0° |
| Bore Type | Square Bore |
| Closure Type | 2 Seals |
| Temperature Range [Max] | 275 °F |
| Outer Ring Width | 18 mm |
| Precision Class | ISO P0 |
| Inner Ring Width | 1 7/16 in |
| Snap Ring | No Snap Ring |
| Fillet Radius Cone | 0.043 in, 1.09 mm |
| Static Load Rating [Max] | 4500 lbf |
| Stamping | 80MS |
| Origin | Wide Inner Ring |
| Ball Material | Steel |
| Inch/Metric | Inch Bore |
| Cage Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Bearing Material | Steel |
| Internal Clearance | C3 |
| No. of Rows | 1 |
| Rows of Balls | Single |
| Seal Type | Tri-Ply Seals |
| Locking Device | No Locking Device |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bearing Type | Radial |
| Ball Dia. | 1/2 in |
| Relubricatable | No |
| Preload Level | None |
| O.D. | 3.14961 in |
| Lubricant | Polyurea Base |
| No. in Set | Single Bearing |
| Enclosure | Double Sealed |
| O.D. Type | Spherical |
| Precision | Standard |
| Cage Type | Metal |
| Rolling Element Material | Steel |
| Capacity | Standard Capacity |
| Radial Internal Clearance | C3 |
| Weight | 1.41 LB |
| EAN or UPC | 87796041264 |

