- 1.188 in Inner Diameter
- 3.149 in Outer Diameter
- Single Row
- 1.188 in Overall Width
- 2 Seals
description
- Tri-Ply Seal ball bearings are designed for environments where severe contamination is present such as agricultural tillage equipment.The one-piece Tri-Ply Seals incorporate a highly effective seal design moded to an exterior shroud cap to provide exceptionally effective protection against the loss of lubricant and the entrance of wet or abrasive contaminants.A seven piece Tri-Ply construction is standard on certain sizes.The shroud cap nests closely with the outside seal and helps protect the rubber seal members from wrappage and abrasion. A feature of these bearings is their balanced design identified by deep races, large balls and extra wide or heavy, shock-resitant inner and outer rings.The use of Tri-Ply Seal bearings simplifies housing designs,and their extra inner ring width provides greater support on the shaft.For speeds in excess of 500 rpm, consult the Engineering Department.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Help electric motor applications run quieter
| Origin | Wide Inner Ring |
| Precision Class | ISO P0 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Inner Ring Width | 1 3/16 in |
| Relubricatable | No |
| Precision | Standard |
| Rolling Element Material | Steel |
| Rolling Element | Ball |
| Temperature Range [Max] | 275 °F |
| O.D. Type | Spherical |
| Material | Steel |
| Ball Material | Steel |
| Fillet Radius Cone | 0.043 in, 1.09 mm |
| Dynamic Load Rating | 8300 lbf |
| Static Load Rating [Max] | 4500 lbf |
| No. of Balls | 9 |
| Radial Internal Clearance | C3 |
| Bearing Material | Steel |
| Stamping | 80MS |
| O.D. | 3.14961 in |
| Inch/Metric | Inch Bore |
| Outer Ring Width | 18 mm |
| Closure Type | 2 Seals |
| No. of Rows | 1 |
| Enclosure | Double Sealed |
| Snap Ring | No Snap Ring |
| No. in Set | Single Bearing |
| Seal Type | Tri-Ply Seals |
| Ball Dia. | 1/2 in |
| Seal Material | Buna-N |
| Preload Level | None |
| Cage Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Bore Type | Round Bore |
| Contact Angle | 0° |
| Internal Clearance | C3 |
| Rows of Balls | Single |
| Bearing Type | Radial |
| Lubricant | Polyurea Base |
| Overall Width | 1.188 in, 30.163 mm |
| I.D. | 1 3/16 in |
| Temperature Range [Min] | -30 °F |
| Capacity | Standard Capacity |
| Cage Type | Metal |
| Locking Device | No Locking Device |
| Weight | 1.51 LB |
| EAN or UPC | 87796041301 |

