- 1.771 in Inner Diameter
- 3.347 in Outer Diameter
- Single Row
- 1.188 in Overall Width
- 2 Seals
description
- Tri-Ply Seal ball bearings are designed for environments where severe contamination is present such as agricultural tillage equipment.The one-piece Tri-Ply Seals incorporate a highly effective seal design moded to an exterior shroud cap to provide exceptionally effective protection against the loss of lubricant and the entrance of wet or abrasive contaminants.A seven piece Tri-Ply construction is standard on certain sizes.The shroud cap nests closely with the outside seal and helps protect the rubber seal members from wrappage and abrasion. A feature of these bearings is their balanced design identified by deep races, large balls and extra wide or heavy, shock-resitant inner and outer rings.The use of Tri-Ply Seal bearings simplifies housing designs,and their extra inner ring width provides greater support on the shaft.For speeds in excess of 500 rpm, consult the Engineering Department.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Help electric motor applications run quieter
| Cage Material | Steel |
| Seal Material | Buna-N |
| Snap Ring | No Snap Ring |
| Temperature Range [Min] | -30 °F |
| Lubricant | Polyurea Base |
| Precision Level | Standard (ABEC 1) |
| Preload Level | None |
| Dynamic Load Rating | 8300 lbf |
| Bearing Material | Steel |
| No. of Balls | 9 |
| Precision | Standard |
| Capacity | Standard Capacity |
| Static Load Rating [Max] | 4550 lbf |
| Locking Device | No Locking Device |
| Rows of Balls | Single |
| Contact Angle | 0° |
| Enclosure | Double Sealed |
| Fillet Radius Cone | 0.049 in, 1.24 mm |
| Stamping | 85MS |
| Radial Internal Clearance | C3 |
| I.D. | 45 mm |
| O.D. | 85 mm |
| Rolling Element | Ball |
| Material | Steel |
| O.D. Type | Spherical |
| Rolling Element Material | Steel |
| Outer Ring Width | 1 3/16 in |
| Ball Dia. | 1/2 in |
| Closure Type | 2 Seals |
| Bore Type | Round Bore |
| Seal Type | Tri-Ply Seals |
| Internal Clearance | C3 |
| Temperature Range [Max] | 275 °F |
| Origin | Wide Inner Ring |
| Relubricatable | No |
| Overall Width | 1.188 in, 30 mm |
| No. in Set | Single Bearing |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Ball Material | Steel |
| Cage Type | Metal |
| No. of Rows | 1 |
| Precision Class | ISO P0 |
| Bearing Type | Radial |
| Inner Ring Width | 1 3/16 in |
| Inch/Metric | Metric Bore |
| Weight | 1.49 LB |
| EAN or UPC | 87796041578 |

