- 1.535 in Inner Diameter
- 3.347 in Outer Diameter
- Single Row
- 1.188 in Overall Width
- 2 Seals
description
- Tri-Ply Seal ball bearings are designed for environments where severe contamination is present such as agricultural tillage equipment.The one-piece Tri-Ply Seals incorporate a highly effective seal design moded to an exterior shroud cap to provide exceptionally effective protection against the loss of lubricant and the entrance of wet or abrasive contaminants.A seven piece Tri-Ply construction is standard on certain sizes.The shroud cap nests closely with the outside seal and helps protect the rubber seal members from wrappage and abrasion. A feature of these bearings is their balanced design identified by deep races, large balls and extra wide or heavy, shock-resitant inner and outer rings.The use of Tri-Ply Seal bearings simplifies housing designs,and their extra inner ring width provides greater support on the shaft.For speeds in excess of 500 rpm, consult the Engineering Department.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Help electric motor applications run quieter
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Relubricatable | No |
| O.D. Type | Spherical |
| Rows of Balls | Single |
| Inner Ring Width | 1 3/16 in |
| Preload Level | None |
| Bore Type | Round Bore |
| Outer Ring Width | 1 3/16 in |
| Fillet Radius Cone | 0.049 in, 1.24 mm |
| Static Load Rating [Max] | 4550 lbf |
| Snap Ring | No Snap Ring |
| Ball Dia. | 1/2 in |
| Stamping | 85MS |
| Temperature Range [Min] | -30 °F |
| O.D. | 85 mm |
| Origin | Single Row Radial |
| No. of Balls | 9 |
| Lubricant | Polyurea Base |
| Cage Type | Metal |
| Dynamic Load Rating | 8300 lbf |
| I.D. | 39 mm |
| Contact Angle | 0° |
| Precision Level | Standard (ABEC 1) |
| Bearing Type | Radial |
| No. of Rows | 1 |
| Locking Device | No Locking Device |
| Temperature Range [Max] | 275 °F |
| Material | Steel |
| No. in Set | Single Bearing |
| Closure Type | 2 Seals |
| Capacity | Standard Capacity |
| Radial Internal Clearance | C3 |
| Rolling Element Material | Steel |
| Seal Type | Tri-Ply Seals |
| Precision Class | ISO P0 |
| Overall Width | 1.188 in, 30 mm |
| Ball Material | Steel |
| Precision | Standard |
| Seal Material | Buna-N |
| Bearing Material | Steel |
| Cage Material | Steel |
| Internal Clearance | C3 |
| Rolling Element | Ball |
| Enclosure | Double Sealed |
| Inch/Metric | Metric Bore |
| Weight | 1.7 LB |
| EAN or UPC | 87796041592 |

