- 1.314 in Inner Diameter
- 3.347 in Outer Diameter
- Single Row
- 1.438 in Overall Width
- 2 Seals
description
- Tri-Ply Seal ball bearings are designed for environments where severe contamination is present such as agricultural tillage equipment.The one-piece Tri-Ply Seals incorporate a highly effective seal design moded to an exterior shroud cap to provide exceptionally effective protection against the loss of lubricant and the entrance of wet or abrasive contaminants.A seven piece Tri-Ply construction is standard on certain sizes.The shroud cap nests closely with the outside seal and helps protect the rubber seal members from wrappage and abrasion. A feature of these bearings is their balanced design identified by deep races, large balls and extra wide or heavy, shock-resitant inner and outer rings.The use of Tri-Ply Seal bearings simplifies housing designs,and their extra inner ring width provides greater support on the shaft.For speeds in excess of 500 rpm, consult the Engineering Department.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Help electric motor applications run quieter
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Carry radial and axial loads in either direction or combined loads, saving space and cost
| Contact Angle | 0° |
| Dynamic Load Rating | 8300 lbf |
| Precision Level | Standard (ABEC 1) |
| Bearing Type | Radial |
| Cage Material | Steel |
| Precision Class | ISO P0 |
| No. in Set | Single Bearing |
| No. of Balls | 9 |
| No. of Rows | 1 |
| Static Load Rating [Max] | 4550 lbf |
| O.D. | 3.34646 in |
| Seal Type | Tri-Ply Seals |
| Outer Ring Width | 1 3/16 in |
| Seal Material | Buna-N |
| Inner Ring Width | 1 7/16 in |
| I.D. | 1 1/4 in |
| Bore Type | Square Bore |
| Rolling Element Material | Steel |
| Overall Width | 1.438 in, 36.513 mm |
| Material | Steel |
| Lubricant | Polyurea Base |
| Preload Level | None |
| Origin | Single Row Radial |
| Bearing Material | Steel |
| Inch/Metric | Inch Bore |
| Relubricatable | No |
| Locking Device | No Locking Device |
| Fillet Radius Cone | 0.049 in, 1.24 mm |
| Ball Material | Steel |
| Rolling Element | Ball |
| Temperature Range [Max] | 275 °F |
| Radial Internal Clearance | C3 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| O.D. Type | Spherical |
| Capacity | Standard Capacity |
| Closure Type | 2 Seals |
| Rows of Balls | Single |
| Precision | Standard |
| Enclosure | Double Sealed |
| Cage Type | Metal |
| Stamping | 85MS |
| Temperature Range [Min] | -30 °F |
| Internal Clearance | C3 |
| Ball Dia. | 1/2 in |
| Snap Ring | No Snap Ring |
| Weight | 1.78 LB |
| EAN or UPC | 87796041615 |

