- 1.938 in Inner Diameter
- 3.543 in Outer Diameter
- Single Row
- 1.188 in Overall Width
- 2 Seals
description
- Tri-Ply Seal ball bearings are designed for environments where severe contamination is present such as agricultural tillage equipment.The one-piece Tri-Ply Seals incorporate a highly effective seal design moded to an exterior shroud cap to provide exceptionally effective protection against the loss of lubricant and the entrance of wet or abrasive contaminants.A seven piece Tri-Ply construction is standard on certain sizes.The shroud cap nests closely with the outside seal and helps protect the rubber seal members from wrappage and abrasion. A feature of these bearings is their balanced design identified by deep races, large balls and extra wide or heavy, shock-resitant inner and outer rings.The use of Tri-Ply Seal bearings simplifies housing designs,and their extra inner ring width provides greater support on the shaft.For speeds in excess of 500 rpm, consult the Engineering Department.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Help electric motor applications run quieter
| Rows of Balls | Single |
| Stamping | 90MS |
| Seal Material | Buna-N |
| Cage Material | Steel |
| O.D. | 3.54331 in |
| Precision Class | ISO P0 |
| Bearing Type | Radial |
| Rolling Element Material | Steel |
| Bearing Material | Steel |
| Overall Width | 1.188 in, 30 mm |
| Dynamic Load Rating | 9000 lbf |
| Relubricatable | No |
| Locking Device | No Locking Device |
| No. of Rows | 1 |
| I.D. | 1 15/16 in |
| Fillet Radius Cone | 0.059 in, 1.5 mm |
| Inch/Metric | Inch Bore |
| Cage Type | Metal |
| Material | Steel |
| Seal Type | Tri-Ply Seals |
| Static Load Rating [Max] | 5200 lbf |
| Temperature Range [Min] | -30 °F |
| Bore Type | Round Bore |
| Ball Dia. | 1/2 in |
| No. in Set | Single Bearing |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Contact Angle | 0° |
| Enclosure | Double Sealed |
| No. of Balls | 10 |
| Precision | Standard |
| Lubricant | Polyurea Base |
| Closure Type | 2 Seals |
| Radial Internal Clearance | C3 |
| Capacity | Standard Capacity |
| Precision Level | Standard (ABEC 1) |
| Rolling Element | Ball |
| Temperature Range [Max] | 275 °F |
| Preload Level | None |
| Internal Clearance | C3 |
| Ball Material | Steel |
| Outer Ring Width | 1 3/16 in |
| Inner Ring Width | 1 3/16 in |
| O.D. Type | Spherical |
| Weight | 1.6 LB |
| EAN or UPC | 87796041806 |

