- 1.567 in Inner Diameter
- 3.937 in Outer Diameter
- Single Row
- 1.313 in Overall Width
- 2 Seals
description
- Tri-Ply Seal ball bearings are designed for environments where severe contamination is present such as agricultural tillage equipment.The one-piece Tri-Ply Seals incorporate a highly effective seal design moded to an exterior shroud cap to provide exceptionally effective protection against the loss of lubricant and the entrance of wet or abrasive contaminants.A seven piece Tri-Ply construction is standard on certain sizes.The shroud cap nests closely with the outside seal and helps protect the rubber seal members from wrappage and abrasion. A feature of these bearings is their balanced design identified by deep races, large balls and extra wide or heavy, shock-resitant inner and outer rings.The use of Tri-Ply Seal bearings simplifies housing designs,and their extra inner ring width provides greater support on the shaft.For speeds in excess of 500 rpm, consult the Engineering Department.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Help electric motor applications run quieter
| Enclosure | Double Sealed |
| Lubricant | Polyurea Base |
| O.D. | 3.93701 in |
| Rolling Element Material | Steel |
| Snap Ring | No Snap Ring |
| Precision | Standard |
| Preload Level | None |
| Bearing Type | Radial |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| I.D. | 1 1/2 in |
| Relubricatable | No |
| Contact Angle | 0° |
| Precision Class | ISO P0 |
| Material | Steel |
| Seal Type | Tri-Ply Seals |
| Cage Material | Steel |
| Overall Width | 1.313 in, 33 mm |
| Locking Device | No Locking Device |
| Closure Type | 2 Seals |
| Seal Material | Buna-N |
| Outer Ring Width | 1 5/16 in |
| Inner Ring Width | 1 5/16 in |
| O.D. Type | Straight |
| Origin | Wide Inner Ring |
| Static Load Rating [Max] | 6550 lbf |
| Ball Dia. | 9/16 in |
| Rows of Balls | Single |
| Bore Type | Square Bore |
| Ball Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Rolling Element | Ball |
| No. of Balls | 10 |
| Temperature Range [Min] | -30 °F |
| Inch/Metric | Inch Bore |
| Fillet Radius Cone | 0.059 in, 1.5 mm |
| No. in Set | Single Bearing |
| Temperature Range [Max] | 275 °F |
| Cage Type | Metal |
| Bearing Material | Steel |
| No. of Rows | 1 |
| Dynamic Load Rating | 11000 lbf |
| Capacity | Standard Capacity |
| Radial Internal Clearance | C3 |
| Internal Clearance | C3 |
| Weight | 2.58 LB |
| EAN or UPC | 87796042001 |

