- Single Row Radial Bearing, 60 mm ID x 130 mm OD x 2.125" Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3)
description
- The W300 series has the same bores and O.D. as standard 300 series ball bearings, but the widths are equal to the 5300 series double-row ball bearings. The added width provides extra support for lockwashers on applications such as electric motors.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
| O.D. Type | Straight |
| Contact Angle | 0° |
| Radial Internal Clearance | C3 |
| Width | 54 mm |
| Lubricant | Polyurea Base |
| icNumber | 7698173 |
| Enclosure | Double Sealed |
| Inner Ring Width | 2 1/8 in |
| Origin | Single Row Radial |
| Material | Steel |
| Inch/Metric | Metric Bore |
| Ball Material | Steel |
| No. in Set | Single Bearing |
| Bearing Type | Radial |
| Outer Ring Width | 2 1/8 in |
| I.D. | 60 mm |
| Dynamic Load Rating | 20,800.00 lbf |
| Cage Type | Metal |
| Capacity | Standard Capacity |
| Static Load Rating [Max] | 11,600.00 lbf |
| Rows of Balls | Single |
| Seal Material | Buna-N |
| Preload Level | None |
| O.D. | 130.0000 mm |
| Cage Material | Steel |
| Seal Type | Contact Seals |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Fillet Radius | 0.079 in |
| Bore Type | Round Bore |
| Precision Level | Standard (ABEC 1) |
| Temperature Range [Min] | -30 °F |
| Precision | Standard |
| Temperature Range [Max] | 275 °F |
| Locking Device | No Locking Device |
| Weight | 5.976 LB |
| EAN or UPC | 87796067264 |
| NSN Number | 3110-00-227-4111 |

