- 2.559 in Inner Diameter
- 5.512 in Outer Diameter
- Single Row
- 2.313 in Overall Width
- 2 Seals
description
- The W300 series has the same bores and O.D. as standard 300 series ball bearings, but the widths are equal to the 5300 series double-row ball bearings. The added width provides extra support for lockwashers on applications such as electric motors.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Help electric motor applications run quieter
| Contact Angle | 0° |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| Rows of Balls | Single |
| Bearing Material | Steel |
| Fillet Radius | 0.079 in |
| icNumber | 7700982 |
| Preload Level | None |
| Inner Ring Width | 2.313 in |
| Bearing Type | Radial |
| Cage Type | Metal |
| Material | Steel |
| Outer Ring Width | 2.313 in |
| No. in Set | Single Bearing |
| Rolling Element Material | Steel |
| Temperature Range [Min] | -30 °F |
| Dynamic Load Rating | 23100 lbf |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Seal Material | Buna-N |
| Inch/Metric | Metric Bore |
| Closure Type | 2 Seals |
| O.D. | 140 mm |
| Internal Clearance | C3 |
| Origin | Single Row Radial |
| Locking Device | No Locking Device |
| I.D. | 65 mm |
| O.D. Type | Straight |
| Static Load Rating [Max] | 13400 lbf |
| Rolling Element | Ball |
| Enclosure | Double Sealed |
| Ball Material | Steel |
| Precision | Standard |
| Overall Width | 2.313 in, 59 mm |
| Seal Type | Contact Seals |
| No. of Rows | 1 |
| Relubricatable | No |
| Lubricant | Polyurea Base |
| Precision Class | ISO P0 |
| Cage Material | Steel |
| Capacity | Standard Capacity |
| Fillet Radius Cone | 0.083 in, 2.11 mm |
| Temperature Range [Max] | 275 °F |
| Radial Internal Clearance | C3 |
| Precision Level | Standard (ABEC 1) |
| Weight | 8.56 LB |
| EAN or UPC | 87796067363 |
| NSN Number | 3110-00-227-4681 |

