- Wide Inner Ring Bearing, 45 mm ID x 100 mm OD x 1.5625" Wide, Open, Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3)
| No. in Set | Single Bearing |
| Seal Material | None |
| Bore Type | Round Bore |
| Outer Ring Width | 25 mm |
| Origin | Wide Inner Ring |
| O.D. | 100 mm |
| Seal Type | Unsealed |
| Inch/Metric | Metric Bore |
| Bearing Type | Radial |
| Precision | Standard |
| icNumber | 7699620 |
| Enclosure | Open |
| Radial Internal Clearance | C3 |
| Capacity | Standard Capacity |
| Lubricant | Oil Preservative |
| Static Load Rating [Max] | 7120 lbf |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Inner Ring Width | 1 9/16 in |
| Material | Steel |
| Ball Material | Steel |
| Contact Angle | 0° |
| O.D. Type | Straight |
| Snap Ring | No Snap Ring |
| Cage Material | Steel |
| Preload Level | None |
| Precision Level | Standard (ABEC 1) |
| Cage Type | Metal |
| Locking Device | No Locking Device |
| I.D. | 45 mm |
| Rows of Balls | Single |
| Dynamic Load Rating | 13200 lbf |
| Weight | 2.37 LB |
| EAN or UPC | 87796042834 |
| NSN Number | 3110-00-155-6849 |

