- 0.5 in Inside Diameter
- 1.575 in Outside Diameter
- Setscrew Locking
- 2 Seals Closure
- Imperial
| Cage Type | Molded Window |
| Relubricatable | Yes |
| Internal Clearance | C3 |
| Inner Ring Width | 0.938 in, 23.825 mm |
| I.D. | 0.5 in, 12.7 mm |
| No. of Rows | 1 |
| Inch/Metric | Imperial |
| Bearing Component | Assembly |
| Rolling Element Material | Steel |
| Overall Width | 0.938 in, 23.825 mm |
| Rolling Element | Ball |
| Bore Type | Cylindrical |
| Bearing Material | Steel |
| Fillet Radius Cup | 0.024 in, 0.61 mm |
| Outer Ring Width | 0.512 in, 13 mm |
| Cage Material | Nylon |
| Locking Type | Setscrew Locking |
| Closure Type | 2 Seals |
| Lubricant | Grease |
| Precision Class | ISO P0 |
| O.D. | 1.575 in, 40 mm |
| Weight | 0.34 LB |
| EAN or UPC | 87796098602 |

