- 0.625 in Inside Diameter
- 1.575 in Outside Diameter
- Setscrew Locking
- 2 Seals Closure
- Imperial
description
- The YA-RR and YA- RRB series bearings are extended inner ring type with specially designed setscrews with unique thread form that locks bearings to shaft and are resistant to loosening during operation. A positive contact, land riding R-seal provides impoved protection against harmful contaminants and effectively retains the lubricant under severe operating conditions. A 6/6 molded nylon retainer has proven extremely effective under conditions of misalignment. The YA-RR Series has cylindrical OD. The YA-RRB Series has spherical OD for use in housings with corresponding spherical inside surfaces to provide unrestricted initial self-alignment.
| Outer Ring Size | 203 |
| Rolling Element | Ball Bearing |
| Inch/Metric | Inch Bore |
| No. of Rows | 1 |
| Closure Type | 2 Seals |
| Cage Type | Molded Window |
| Lubricant | Grease |
| Seal Material | Rubber |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Static Capacity | 1000 lbf |
| Temperature Range [Max] | 275 °F |
| Bearing Material | Steel |
| Duty | Standard-Duty |
| I.D. | 0.625 in |
| Internal Clearance | C3 |
| Inner Ring Width | 0.938 in, 23.825 mm |
| Locking Type | Setscrew Locking |
| Dynamic Load Rating | 2360 lbf |
| Overall Width | 0.938 in |
| Static Load Rating [Max] | 1000 lbf |
| Material | Steel |
| Relubricatable | Yes |
| Enclosure | Double Sealed |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Bore Type | Round Bore |
| Length Through Bore | 0.938 in |
| Seal Type | Contact Seals |
| Temperature Range [Min] | -30 °F |
| Outer Ring Width | 13 mm |
| Lubrication | Non-Relubricatable |
| Cage Material | Steel |
| O.D. | 40 mm |
| Weight | 0.217 LB |
| EAN or UPC | 87796098770 |

