- Wide Inner Ring Bearing, 0.75" ID x 1.85039" OD x 1.0625" Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3), Setscrew Locking
| Locking Device | Setscrew Locking Collar |
| Inner Ring Width | 1.063 in |
| I.D. | 3/4 in |
| Lubricant | Polyurea Base |
| O.D. Type | Straight |
| Rows of Balls | Single |
| Cage Material | Steel |
| Radial Internal Clearance | C3 |
| Material | Steel |
| Set Screw Offset | 0.237 in |
| Seal Material | Rubber |
| Set Screw Size | 1/4-28 |
| Contact Angle | 0° |
| Capacity | Standard Capacity |
| Preload Level | None |
| Origin | Wide Inner Ring |
| Inch/Metric | Inch Bore |
| Static Load Rating [Max] | 1400 lbf |
| No. in Set | Single Bearing |
| Temperature Range [Min] | -30 °F |
| Precision | Standard |
| Cage Type | Metal |
| Precision Level | Standard (ABEC 1) |
| Bearing Type | Radial |
| Enclosure | Double Sealed |
| Temperature Range [Max] | 275 °F |
| Ball Material | Steel |
| Seal Type | Contact Seals |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Dynamic Load Rating | 3200 lbf |
| O.D. | 1.85039 in |
| Bore Type | Round Bore |
| Inner Ring O.D. | 1.141 in |
| Outer Ring Width | 15 mm |
| Snap Ring | No Snap Ring |
| Weight | 0.318 LB |
| EAN or UPC | 87796053144 |

