- 0.875 in Inside Diameter
- 2.047 in Outside Diameter
- Setscrew Locking
- 2 Seals Closure
- Imperial
| No. of Rows | 1 |
| O.D. | 2.047 in, 52 mm |
| Bore Type | Cylindrical |
| Internal Clearance | C3 |
| Bearing Material | Steel |
| Bearing Component | Assembly |
| Outer Ring Width | 0.591 in, 15 mm |
| Precision Class | ISO P0 |
| Inner Ring Width | 1.109 in, 28.169 mm |
| Overall Width | 1.109 in, 28.169 mm |
| Closure Type | 2 Seals |
| Cage Material | Nylon |
| Cage Type | Molded Window |
| Inch/Metric | Imperial |
| I.D. | 0.875 in, 22.225 mm |
| Locking Type | Setscrew Locking |
| Lubricant | Grease |
| Relubricatable | Yes |
| Rolling Element Material | Steel |
| Rolling Element | Ball |
| Weight | 0.38 LB |
| EAN or UPC | 87796099265 |

