- 1 in Inside Diameter
- 2.047 in Outside Diameter
- Setscrew Locking
- 2 Seals Closure
- Imperial
| No. of Rows | 1 |
| No. in Set | Single Bearing |
| Precision Level | Standard (ABEC 1) |
| Enclosure | Double Sealed |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 1730 lbf |
| Lubricant | Polyurea Base |
| Cage Material | Steel |
| Inch/Metric | Inch Bore |
| Capacity | Standard Capacity |
| Relubricatable | Yes |
| Inner Ring Width | 1.109 in |
| Temperature Range [Min] | -30 °F |
| Cage Type | Metal |
| Bearing Type | Radial |
| Material | Steel |
| Seal Type | Contact Seals |
| Locking Device | Setscrew Locking Collar |
| Dynamic Load Rating | 3550 lbf |
| Rolling Element | Ball |
| O.D. | 2.04724 in |
| Overall Width | 1.109 in, 28.169 mm |
| Bearing Material | Steel |
| Preload Level | None |
| Closure Type | 2 Seals |
| Temperature Range [Max] | 275 °F |
| Snap Ring | No Snap Ring |
| I.D. | 1 in |
| Internal Clearance | C3 |
| Seal Material | Rubber |
| Locking Type | Setscrew Locking |
| Precision | Standard |
| Contact Angle | 0° |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Outer Ring Width | 15 mm |
| Radial Internal Clearance | C3 |
| Origin | Wide Inner Ring |
| O.D. Type | Straight |
| Rows of Balls | Single |
| Ball Material | Steel |
| Weight | 0.38 LB |
| EAN or UPC | 87796053298 |

