- 1 in Inside Diameter
- 2.047 in Outside Diameter
- Setscrew Locking
- 2 Seals Closure
- Imperial
description
- The YA-RR and YA- RRB series bearings are extended inner ring type with specially designed setscrews with unique thread form that locks bearings to shaft and are resistant to loosening during operation. A positive contact, land riding R-seal provides impoved protection against harmful contaminants and effectively retains the lubricant under severe operating conditions. A 6/6 molded nylon retainer has proven extremely effective under conditions of misalignment. The YA-RR Series has cylindrical OD. The YA-RRB Series has spherical OD for use in housings with corresponding spherical inside surfaces to provide unrestricted initial self-alignment.
| Outer Ring Size | 205 |
| Lubricant | Grease |
| Outer Ring Width | 15 mm |
| Material | Steel |
| Cage Type | Molded Window |
| Overall Width | 1.109 in |
| Locking Device | Setscrew Locking Collar |
| Cage Material | Nylon |
| Internal Clearance | C3 |
| Static Load Rating [Max] | 1560 lbf |
| Closure Type | 2 Seals |
| Relubricatable | Yes |
| I.D. | 1.000 in |
| Length Through Bore | 1.109 in |
| O.D. | 52 mm |
| Bearing Type | Ball Bearing |
| Inner Ring Width | 1.109 in, 28.169 mm |
| Rolling Element | Ball Bearing |
| No. of Rows | 1 |
| Bore Type | Round Bore |
| Bearing Material | Steel |
| Enclosure | Double Sealed |
| Locking Type | Setscrew Locking |
| Seal Type | Contact Seals |
| Dynamic Load Rating | 3450 lbf |
| Duty | Standard-Duty |
| Static Capacity | 1560 lbf |
| Inch/Metric | Inch Bore |
| Lubrication | Non-Relubricatable |
| Weight | 0.358 LB |
| EAN or UPC | 87796053304 |

