- 1.438 in Inside Diameter
- 2.835 in Outside Diameter
- Setscrew Locking
- 2 Seals Closure
- Imperial
| I.D. | 1.438 in, 36.513 mm |
| Bore Type | Cylindrical |
| Rolling Element Material | Steel |
| Locking Type | Setscrew Locking |
| Rolling Element | Ball |
| Bearing Material | Steel |
| Overall Width | 1.444 in, 36.678 mm |
| Internal Clearance | C3 |
| Inner Ring Width | 1.444 in, 36.678 mm |
| Bearing Component | Assembly |
| Lubricant | Grease |
| Precision Class | ISO P0 |
| Cage Material | Nylon |
| O.D. | 2.835 in, 72 mm |
| No. of Rows | 1 |
| Closure Type | 2 Seals |
| Outer Ring Width | 0.748 in, 19 mm |
| Relubricatable | Yes |
| Cage Type | Molded Window |
| Inch/Metric | Imperial |
| Weight | 0.93 LB |
| EAN or UPC | 87796100626 |

