- 75 mm Shaft, 84.14 mm Base to Center, Contact Seals, Setscrew Locking, Non-Expansion Type
description
- Created to handle stringent food handling requirements and serve in highly corrosive applications. All assembly components have been carefully selected to comply with all applicable federal food processing requirements without compromising bearing performance needs. These units are dimensionally stable under load and can operate in continuous temperatures up to 250 °F (brief exposure up to 350 °F).The finish will not scrape or flake off during use.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Housing Construction | 1 Piece |
| Housing Height | 163.5 mm |
| Overall Width | 85.73 mm |
| Base Width | 82.5 mm |
| Inch/Metric | Metric Bore |
| Housing Material | Cast Iron |
| Bolt Holes | 2 |
| Pillow Block Type | Thru-Bolt |
| End Type | Open End |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Bearing Insert | GYE75KRRB |
| Shaft Dia. | 75 mm |
| Collar O.D. | 91.92 mm |
| Bolt Hole Spacing Range [Max] | 223.1000 mm |
| Series | YAK Series |
| Bearing Type | Ball Bearing |
| Bolt Size | M20 |
| Insert Type | Steel Insert |
| Base Length | 304.8 mm |
| Base Height | 38.1 mm |
| Mounted Unit Duty | Normal-Duty |
| Length Through Bore | 77.8 mm |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 241.3 mm |
| Seal Type | Contact Seals |
| Bolt Hole Spacing Range [Min] | 209.5 |
| Weight | 17.95 LB |
| EAN or UPC | 87796169999 |

