- 1 1/2" Shaft
- 1 15/16" Base to Center
- 4" Overall Height
- 5 3/8" Bolt Hole Spacing
- Setscrew Locking Collar
features
- Hardened stainless steel band protects the shaft from damage from setscrews
- Black, powder-coated epoxy finish for corrosion protection and superior performance
- Bearing setscrew access (during installation or removal) regardless of pillow block orientation
- Solid, flat feet provide increased strength, no recess corner stress points, eliminate deformation of mounting surface and prevent accumulation of ambient material underneath
| Bearing Insert | GY1108KRRB SGT |
| Bolt Hole Width | 9/16 in |
| Collar O.D. | 2.058 in |
| Bearing Type | Ball Bearing |
| Bolt Hole Length | 1 1/32 in |
| Shaft Dia. | 1.5 in |
| Bolt Hole Spacing | 5 3/8 in |
| Housing Material | Cast Iron - Powder Coated |
| Inch/Metric | Inch Bore |
| Mounted Unit Duty | Corrosion Resistant-Duty |
| Bearing Design | Non-Expansion |
| Pillow Block Type | Thru-Bolt |
| Base Height | 3/4 in |
| Seal Type | Contact Seals |
| Locking Device | Setscrew Locking Collar |
| Bolt Size | 1/2 in |
| Center of Bearing to Front of Inner Ring | 1 3/16 in |
| Base Length | 7 1/16 in |
| Center Line to Base Dimension [Min] | 1 15/16 in |
| Lubrication | Relubricatable |
| Bolt Holes | 2 |
| Length Through Bore | 1 15/16 in |
| Slot Length | 1.03 in |
| Slot Width | 0.560 in |
| Housing Height | 4 in |
| Base Width | 2 1/32 in |
| Overall Width | 2 13/64 in |
| End Type | Open End |
| Outer Ring Size | 208 |
| Weight | 5.24 LB |
| EAN or UPC | 87796265363 |

