- 1.25" Shaft, 1.5625" Base to Center, Contact Seals, Setscrew Locking, Non-Expansion Type
description
- Created to handle stringent food handling requirements and serve in highly corrosive applications. All assembly components have been carefully selected to comply with all applicable federal food processing requirements without compromising bearing performance needs. These units are dimensionally stable under load and can operate in continuous temperatures up to 250 °F (brief exposure up to 350 °F).The finish will not scrape or flake off during use.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Locking Device | Setscrew Locking Collar |
| Seal Type | Contact Seals |
| Pillow Block Type | Thru-Bolt |
| Bearing Insert | GY1103KRRB3TDCF |
| Shaft Dia. | 1.25 in |
| Base Width | 1 9/16 in |
| Insert Type | Steel Insert |
| End Type | Open End |
| Lubrication | Relubricatable |
| Series | Survivor™ PT Series |
| Collar O.D. | 1.587 in |
| Bolt Holes | 2 |
| Bolt Size | 1/2 in |
| Bolt Hole Spacing | 4 5/8 in |
| Base Height | 17/32 in |
| Base Length | 6 3/16 in |
| Bolt Hole Spacing Range [Max] | 5 9/16 in |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Length Through Bore | 1.5 in |
| Bearing Design | Non-Expansion |
| Housing Height | 3 5/32 in |
| Overall Width | 1 21/32 in |
| Housing Material | Polymer |
| Housing Construction | 1 Piece |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Inch Bore |
| Weight | 1.13 LB |
| EAN or UPC | 87796189225 |

