- 0.5" Shaft, 1.0625" Base to Center, Contact Seals, Setscrew Locking, Non-Expansion Type
description
- Created to handle stringent food handling requirements and serve in highly corrosive applications. All assembly components have been carefully selected to comply with all applicable federal food processing requirements without compromising bearing performance needs. These units are dimensionally stable under load and can operate in continuous temperatures up to 250 °F (brief exposure up to 350 °F).The finish will not scrape or flake off during use.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Insert Type | Steel Insert |
| Length Through Bore | 1.07813 in |
| Series | YAK Series |
| Bolt Holes | 2 |
| Seal Type | Contact Seals |
| End Type | Open End |
| Base Height | 11/32 in |
| Shaft Dia. | 0.5 in |
| Bolt Hole Spacing | 3 5/8 in |
| Bearing Type | Ball Bearing |
| Bearing Insert | GY1008KRRB |
| Bolt Size | 3/8 in |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Normal-Duty |
| Overall Width | 1 7/32 in |
| Pillow Block Type | Thru-Bolt |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Bolt Hole Spacing Range [Max] | 4 1/2 in |
| Inch/Metric | Inch Bore |
| Base Width | 1 3/16 in |
| Bolt Hole Spacing Range [Min] | 2 3/4 in |
| Locking Device | Setscrew Locking Collar |
| Collar O.D. | 0.9 in |
| Housing Height | 2 3/32 in |
| Base Length | 4 7/8 in |
| Weight | 1.088 LB |
| EAN or UPC | 87796157439 |

