- 1.4375" Shaft, 1.8125" Base to Center, Cast Iron Housing, 2-Bolt Pillow Block, Contact Seals, Setscrew Locking
description
- Created to handle stringent food handling requirements and serve in highly corrosive applications. All assembly components have been carefully selected to comply with all applicable federal food processing requirements without compromising bearing performance needs. These units are dimensionally stable under load and can operate in continuous temperatures up to 250 °F (brief exposure up to 350 °F).The finish will not scrape or flake off during use.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Pillow Block Type | Thru-Bolt |
| Insert Type | Steel Insert |
| Bolt Holes | 2 |
| Inch/Metric | Inch Bore |
| Seal Type | Contact Seals |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Normal-Duty |
| Length Through Bore | 1.6875 in |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Overall Width | 1.8906 in |
| Shaft Dia. | 1.4375 in |
| Base Width | 1.7813 in |
| Housing Construction | 1 Piece |
| Base Height | 0.6563 in |
| End Type | Open End |
| Base Length | 6 9/16 in |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Bearing Insert | GY1107KRRB |
| Bolt Hole Spacing | 5 1/8 in |
| Weight | 3.846 LB |
| EAN or UPC | 87796157538 |

