- 17 mm Shaft, 26.99 mm Base to Center, Contact Seals, Setscrew Locking, Non-Expansion Type
description
- Created to handle stringent food handling requirements and serve in highly corrosive applications. All assembly components have been carefully selected to comply with all applicable federal food processing requirements without compromising bearing performance needs. These units are dimensionally stable under load and can operate in continuous temperatures up to 250 °F (brief exposure up to 350 °F).The finish will not scrape or flake off during use.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Inch/Metric | Metric Bore |
| Collar O.D. | 22.86 mm |
| Length Through Bore | 27.4 mm |
| Shaft Dia. | 17 mm |
| Lubrication | Relubricatable |
| Series | YAK Series |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing Range [Max] | 114.4000 mm |
| Insert Type | Steel Insert |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing | 92.1 mm |
| Bolt Hole Spacing Range [Min] | 69.8000 mm |
| Bolt Holes | 2 |
| Seal Type | Contact Seals |
| Bearing Insert | GYE17KRRB |
| Housing Height | 53.2 mm |
| Pillow Block Type | Thru-Bolt |
| Base Length | 123.8 mm |
| Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| Housing Construction | 1 Piece |
| End Type | Open End |
| Base Height | 8.7 mm |
| Overall Width | 30.95 mm |
| Base Width | 30.2 mm |
| Bolt Size | M10 |
| Mounted Unit Duty | Normal-Duty |
| Weight | 1.088 LB |
| EAN or UPC | 87796169586 |

