- 1" Shaft
- 1 5/16" Base to Center
- 2 3/4" Overall Height
- 4 1/8" Bolt Hole Spacing
- Setscrew Locking Collar
features
- Hardened stainless steel band protects the shaft from damage from setscrews
- Black, powder-coated epoxy finish for corrosion protection and superior performance
- Bearing setscrew access (during installation or removal) regardless of pillow block orientation
- Solid, flat feet provide increased strength, no recess corner stress points, eliminate deformation of mounting surface and prevent accumulation of ambient material underneath
| Bearing Design | Non-Expansion |
| Center Line to Base Dimension [Min] | 1 5/16 in |
| Slot Width | 0.440 in |
| Mounted Unit Duty | Corrosion Resistant-Duty |
| Slot Length | 0.81 in |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron - Powder Coated |
| Bolt Hole Length | 13/16 in |
| Base Length | 5 1/2 in |
| Bolt Holes | 2 |
| Locking Device | Setscrew Locking Collar |
| Base Width | 1 15/32 in |
| End Type | Open End |
| Inch/Metric | Inch Bore |
| Bearing Insert | GY1100KRRB SGT |
| Bolt Size | 3/8 in |
| Pillow Block Type | Thru-Bolt |
| Base Height | 15/32 in |
| Center of Bearing to Front of Inner Ring | 13/16 in |
| Bolt Hole Width | 7/16 in |
| Bolt Hole Spacing | 4 1/8 in |
| Housing Height | 2 3/4 in |
| Length Through Bore | 1 3/8 in |
| Seal Type | Contact Seals |
| Overall Width | 1 35/64 in |
| Shaft Dia. | 1 in |
| Collar O.D. | 1.332 in |
| Outer Ring Size | 205 |
| Weight | 1.88 LB |
| EAN or UPC | 87796265493 |

