- 2.25" Shaft, 2.6875" Base to Center, Contact Seals, Setscrew Locking, Non-Expansion Type
description
- Created to handle stringent food handling requirements and serve in highly corrosive applications. All assembly components have been carefully selected to comply with all applicable federal food processing requirements without compromising bearing performance needs. These units are dimensionally stable under load and can operate in continuous temperatures up to 250 °F (brief exposure up to 350 °F).The finish will not scrape or flake off during use.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Base Height | 7/8 in |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Housing Material | Cast Iron |
| Overall Width | 2 3/4 in |
| Insert Type | Steel Insert |
| Base Width | 2 3/8 in |
| Collar O.D. | 3.011 in |
| Bolt Hole Spacing Range [Min] | 6 1/4 in |
| Inch/Metric | Inch Bore |
| Bolt Holes | 2 |
| Mounted Unit Duty | Normal-Duty |
| Length Through Bore | 2.5625 in |
| Bolt Hole Spacing Range [Max] | 8 9/16 in |
| Bearing Design | Non-Expansion |
| Bearing Insert | GY1204KRRB |
| Shaft Dia. | 2.25 in |
| Housing Height | 5 13/32 in |
| Bearing Type | Ball Bearing |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing | 7 13/32 in |
| Bolt Size | 5/8 in |
| Base Length | 9 7/16 in |
| Series | YAK Series |
| End Type | Open End |
| Locking Device | Setscrew Locking Collar |
| Housing Construction | 1 Piece |
| Weight | 10.136 LB |
| EAN or UPC | 87796157606 |

