- 2.6875" Shaft, 3" Base to Center, Contact Seals, Setscrew Locking, Non-Expansion Type
description
- Created to handle stringent food handling requirements and serve in highly corrosive applications. All assembly components have been carefully selected to comply with all applicable federal food processing requirements without compromising bearing performance needs. These units are dimensionally stable under load and can operate in continuous temperatures up to 250 °F (brief exposure up to 350 °F).The finish will not scrape or flake off during use.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Inch/Metric | Inch Bore |
| Bolt Hole Spacing Range [Max] | 9 3/8 in |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing Range [Min] | 6 5/8 in |
| Base Width | 2 7/8 in |
| Housing Material | Cast Iron |
| Bolt Holes | 2 |
| Series | YAK Series |
| Collar O.D. | 3.422 in |
| Length Through Bore | 2.75 in |
| Overall Width | 3 1/8 in |
| Locking Device | Setscrew Locking Collar |
| Base Height | 1 5/16 in |
| Base Length | 10 1/2 in |
| End Type | Open End |
| Insert Type | Steel Insert |
| Seal Type | Contact Seals |
| Housing Height | 6 1/16 in |
| Bearing Type | Ball Bearing |
| Bearing Insert | GY1211KRRB |
| Shaft Dia. | 2.6875 in |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 8 in |
| Mounted Unit Duty | Normal-Duty |
| Lubrication | Relubricatable |
| Bolt Size | 3/4 in |
| Pillow Block Type | Thru-Bolt |
| Weight | 16.18 LB |
| EAN or UPC | 87796157620 |

