- 2.9375" Shaft, 3.3125" Base to Center, Contact Seals, Setscrew Locking, Non-Expansion Type
description
- Created to handle stringent food handling requirements and serve in highly corrosive applications. All assembly components have been carefully selected to comply with all applicable federal food processing requirements without compromising bearing performance needs. These units are dimensionally stable under load and can operate in continuous temperatures up to 250 °F (brief exposure up to 350 °F).The finish will not scrape or flake off during use.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Length Through Bore | 3.0625 in |
| Seal Type | Contact Seals |
| Collar O.D. | 3.619 in |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Spacing | 9 1/2 in |
| Pillow Block Type | Thru-Bolt |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 2.9375 in |
| Housing Construction | 1 Piece |
| Locking Device | Setscrew Locking Collar |
| Overall Width | 3 3/8 in |
| Bolt Size | 3/4 in |
| Inch/Metric | Inch Bore |
| Base Length | 12 in |
| Series | YAK Series |
| Bolt Hole Spacing Range [Min] | 8 1/4 in |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing Range [Max] | 10 3/4 in |
| Insert Type | Steel Insert |
| End Type | Open End |
| Base Width | 3 1/4 in |
| Base Height | 1 1/2 in |
| Bearing Insert | GY1215KRRB |
| Housing Height | 6 7/16 in |
| Lubrication | Relubricatable |
| Bolt Holes | 2 |
| Housing Material | Cast Iron |
| Weight | 19.25 LB |
| EAN or UPC | 87796157637 |

