- 2.4375" Shaft, 2.6875" Base to Center, Contact Seals, Setscrew Locking, Non-Expansion Type
description
- Created to handle stringent food handling requirements and serve in highly corrosive applications. All assembly components have been carefully selected to comply with all applicable federal food processing requirements without compromising bearing performance needs. These units are dimensionally stable under load and can operate in continuous temperatures up to 250 °F (brief exposure up to 350 °F).The finish will not scrape or flake off during use.
- The patented Survivor™ PT polymer-housed units have been tested to withstand a wide range of highly corrosive chemicals commonly found in food and beverage processing industries. These units are dimensionally stable under load and can operate in continuous temperatures up to 250 °F (brief exposure up to 350 °F). The finish will not scrape or flake off during use.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Base Width | 2 3/8 in |
| Base Length | 9 7/16 in |
| Length Through Bore | 2.5625 in |
| Bolt Hole Spacing | 7 13/32 in |
| Collar No. | N/A |
| Overall Width | 2 3/4 in |
| Pillow Block Type | Thru-Bolt |
| Locking Device | Setscrew Locking Collar |
| End Type | Open End |
| Bearing Insert | GY1207KRRB |
| Housing Material | Cast Iron |
| Bolt Holes | 2 |
| Series | YAK Series |
| Collar O.D. | 3.011 in |
| Dynamic Load Rating | 13400 lbf |
| Housing Construction | 1 Piece |
| Bearing Type | Ball Bearing |
| Insert Type | Steel Insert |
| Base Height | 7/8 in |
| Bolt Size | 5/8 in |
| Bolt Hole Spacing Range [Max] | 8 9/16 in |
| Inch/Metric | Inch Bore |
| Mounted Unit Duty | Normal-Duty |
| Lubrication | Relubricatable |
| Shaft Dia. | 2.4375 in |
| Seal Type | Contact Seals |
| Bolt Hole Spacing Range [Min] | 6 1/4 in |
| Bearing Design | Non-Expansion |
| Housing Height | 5 13/32 in |
| Weight | 9.786 LB |
| EAN or UPC | 87796157613 |

