- 20 mm Shaft, 31.75 mm Base to Center, Contact Seals, Setscrew Locking, Non-Expansion Type
description
- Created to handle stringent food handling requirements and serve in highly corrosive applications. All assembly components have been carefully selected to comply with all applicable federal food processing requirements without compromising bearing performance needs. These units are dimensionally stable under load and can operate in continuous temperatures up to 250 °F (brief exposure up to 350 °F).The finish will not scrape or flake off during use.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bearing Insert | GYE20KRRB |
| Base Width | 31.8 mm |
| End Type | Open End |
| Overall Width | 34.13 mm |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Contact Seals |
| Pillow Block Type | Thru-Bolt |
| Base Height | 11.9 mm |
| Inch/Metric | Metric Bore |
| Bearing Design | Non-Expansion |
| Bolt Holes | 2 |
| Bolt Hole Spacing Range [Min] | 76.2000 mm |
| Bolt Hole Spacing Range [Max] | 155.8000 mm |
| Mounted Unit Duty | Normal-Duty |
| Base Length | 127 mm |
| Bolt Size | M10 |
| Insert Type | Steel Insert |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Length Through Bore | 30.9 mm |
| Housing Height | 62.7 mm |
| Series | YAK Series |
| Housing Construction | 1 Piece |
| Shaft Dia. | 20 mm |
| Bolt Hole Spacing | 96 mm |
| Lubrication | Relubricatable |
| Collar O.D. | 27.56 mm |
| Weight | 1.494 LB |
| EAN or UPC | 87796169623 |

