- 0.625" Shaft, 1.0625" Base to Center, Contact Seals, Setscrew Locking, Non-Expansion Type
description
- Created to handle stringent food handling requirements and serve in highly corrosive applications. All assembly components have been carefully selected to comply with all applicable federal food processing requirements without compromising bearing performance needs. These units are dimensionally stable under load and can operate in continuous temperatures up to 250 °F (brief exposure up to 350 °F).The finish will not scrape or flake off during use.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bolt Hole Spacing Range [Max] | 4 1/2 in |
| Base Length | 4 7/8 in |
| Bolt Hole Spacing Range [Min] | 2 3/4 in |
| Length Through Bore | 1.07813 in |
| Collar O.D. | 0.9 in |
| Housing Height | 2 3/32 in |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch Bore |
| End Type | Open End |
| Housing Construction | 1 Piece |
| Housing Material | Cast Iron |
| Series | YAK Series |
| Overall Width | 1 7/32 in |
| Bolt Size | 3/8 in |
| Bolt Hole Spacing | 3 5/8 in |
| Mounted Unit Duty | Normal-Duty |
| Pillow Block Type | Thru-Bolt |
| Bolt Holes | 2 |
| Base Height | 11/32 in |
| Insert Type | Steel Insert |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Bearing Insert | GY1010KRRB |
| Shaft Dia. | 0.625 in |
| Seal Type | Contact Seals |
| Base Width | 1 3/16 in |
| Weight | 0.92 LB |

