- 55 mm Shaft, 61.91 mm Base to Center, Contact Seals, Setscrew Locking, Non-Expansion Type
description
- Created to handle stringent food handling requirements and serve in highly corrosive applications. All assembly components have been carefully selected to comply with all applicable federal food processing requirements without compromising bearing performance needs. These units are dimensionally stable under load and can operate in continuous temperatures up to 250 °F (brief exposure up to 350 °F).The finish will not scrape or flake off during use.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing Range [Max] | 205.6000 mm |
| Locking Device | Setscrew Locking Collar |
| Shaft Dia. | 55 mm |
| Bolt Holes | 2 |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing Range [Min] | 146.9 |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Spacing | 176.2 mm |
| End Type | Open End |
| Base Height | 19 mm |
| Housing Height | 124.6 mm |
| Series | YAK Series |
| Lubrication | Relubricatable |
| Base Width | 58.7 mm |
| Seal Type | Contact Seals |
| Length Through Bore | 55.6 mm |
| Inch/Metric | Metric Bore |
| Bolt Size | M16 |
| Bearing Insert | GYE55KRRB |
| Housing Construction | 1 Piece |
| Collar O.D. | 69.77 mm |
| Housing Material | Cast Iron |
| Base Length | 222.3 mm |
| Insert Type | Steel Insert |
| Overall Width | 61.91 mm |
| Pillow Block Type | Thru-Bolt |
| Weight | 7.64 LB |
| EAN or UPC | 87796169906 |

