- 60 mm Shaft, 68.26 mm Base to Center, Contact Seals, Setscrew Locking, Non-Expansion Type
description
- Created to handle stringent food handling requirements and serve in highly corrosive applications. All assembly components have been carefully selected to comply with all applicable federal food processing requirements without compromising bearing performance needs. These units are dimensionally stable under load and can operate in continuous temperatures up to 250 °F (brief exposure up to 350 °F).The finish will not scrape or flake off during use.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Seal Type | Contact Seals |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Spacing | 188.1 mm |
| Housing Construction | 1 Piece |
| Insert Type | Steel Insert |
| Pillow Block Type | Thru-Bolt |
| Shaft Dia. | 60 mm |
| Lubrication | Relubricatable |
| Bolt Hole Spacing Range [Max] | 217.5000 mm |
| Overall Width | 69.85 mm |
| Bolt Size | M16 |
| Length Through Bore | 65.1 mm |
| End Type | Open End |
| Locking Device | Setscrew Locking Collar |
| Base Width | 60.3 mm |
| Collar O.D. | 76.48 mm |
| Housing Height | 137.3 mm |
| Series | YAK Series |
| Bearing Insert | GYE60KRRB |
| Bearing Type | Ball Bearing |
| Base Height | 22.3 mm |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Inch/Metric | Metric Bore |
| Bolt Holes | 2 |
| Base Length | 239.7 mm |
| Bolt Hole Spacing Range [Min] | 158.8 |
| Weight | 9.86 LB |
| EAN or UPC | 87796169944 |

