- 70 mm Shaft, 76.2 mm Base to Center, Contact Seals, Setscrew Locking, Non-Expansion Type
description
- Created to handle stringent food handling requirements and serve in highly corrosive applications. All assembly components have been carefully selected to comply with all applicable federal food processing requirements without compromising bearing performance needs. These units are dimensionally stable under load and can operate in continuous temperatures up to 250 °F (brief exposure up to 350 °F).The finish will not scrape or flake off during use.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Base Length | 266.7 mm |
| Bolt Hole Spacing | 203.2 mm |
| Housing Construction | 1 Piece |
| Series | YAK Series |
| End Type | Open End |
| Overall Width | 79.4 mm |
| Bearing Insert | GYE70KRRB |
| Base Height | 33.3 mm |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Max] | 238.1000 mm |
| Locking Device | Setscrew Locking Collar |
| Collar O.D. | 86.92 mm |
| Mounted Unit Duty | Normal-Duty |
| Shaft Dia. | 70 mm |
| Bearing Design | Non-Expansion |
| Insert Type | Steel Insert |
| Housing Height | 154 mm |
| Bolt Size | M20 |
| Lubrication | Relubricatable |
| Base Width | 73 mm |
| Inch/Metric | Metric Bore |
| Length Through Bore | 69.9 mm |
| Seal Type | Contact Seals |
| Bolt Holes | 2 |
| Pillow Block Type | Thru-Bolt |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing Range [Min] | 168.3 |
| Weight | 15.934 LB |
| EAN or UPC | 87796169975 |

