description
- Timken has introduced one of the easiest-to-install housed units available. It features a conventional setscrew, but provides shaft protection and prolongs the life of the shaft - no nicks, raised metal or permanent shaft damage. You'll find Timken's patented shaft guarding technology where production uptime is critical and shaft replacement is expensive. Where traditional setscrew products rely on the setscrews to dig into the shaft to maintain grip, Timken's shaft guarding technology transfers the pressure of the setscrews through a stainless steel, hardened band. This absorbs the problems encountered from relative motion typically associated with setscrew product. The stainless band will not corrode the shaft. Shaft guarding technology exceeds gripping application requirements, maintains dimensional integrity and reduces fretting corrosion. It locks to the shaft like a traditional setscrew, but with new benefits.
features
- 1 7/16" shaft diameter
- Easiest, quickest, simplest to mount and install
- Timken Shaft Guard Technology™ eliminates shaft damage from set screws
| Bolt Holes | 2-Bolt |
| Pillow Block Type | Thru-Bolt |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Cast Iron - Powder Coated |
| Inch/Metric | Inch Bore |
| Bolt Hole Length | 31/32 in |
| Length Through Bore | 1.78125 in |
| Seal Type | Contact Seals |
| Center of Bearing to Front of Inner Ring | 1 7/64 in |
| Bolt Hole Spacing | 5 1/8 in |
| Collar O.D. | 1.844 in |
| Base Length | 6 9/16 in |
| Bolt Hole Width | 9/16 in |
| Bearing Type | Ball Bearing |
| Base Height | 23/32 in |
| Bearing Insert | GY1107KKRB TDCF |
| Outer Ring Size | 207 |
| Base Width | 1 27/32 in |
| End Type | Open End |
| Overall Width | 2 1/32 in |
| Mounted Unit Duty | Corrosion Resistant-Duty |
| Shaft Dia. | 1.4375 in |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Housing Height | 3 3/4 in |
| Bolt Size | 1/2 in |
| Weight | 4.021 LB |
| EAN or UPC | 87796265776 |

