- 20 mm Shaft, 33.34 mm Base to Center, Contact Seals, Setscrew Locking, Non-Expansion Type
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Housing Material | Cast Iron |
| End Type | Open End |
| Shaft Dia. | 20 mm |
| Seal Type | Contact Seals |
| Length Through Bore | 30.9 mm |
| Inch/Metric | Metric Bore |
| Pillow Block Type | Thru-Bolt |
| Housing Construction | 1 Piece |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Housing Height | 64.3 mm |
| Bolt Hole Spacing | 96 mm |
| Locking Device | Setscrew Locking Collar |
| Base Height | 13.5 mm |
| Overall Width | 34.13 mm |
| Bolt Hole Spacing Range [Min] | 76.2000 mm |
| Base Length | 127 mm |
| Bearing Insert | GYE20KRRB |
| Bolt Size | M10 |
| Series | YAS Series |
| Bolt Holes | 2 |
| Base Width | 31.8 mm |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Spacing Range [Max] | 155.8000 mm |
| Collar O.D. | 27.56 mm |
| Insert Type | Steel Insert |
| Weight | 1.494 LB |
| EAN or UPC | 87796169630 |

