- 1.9375" Shaft, 2.25" Base to Center, Cast Iron Housing, 2-Bolt Pillow Block, Contact Seals, Setscrew Locking
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bearing Insert | GY1115KRRB |
| Bolt Holes | 2 |
| Collar No. | N/A |
| Housing Construction | 1 Piece |
| Base Width | 2 3/16 in |
| Pillow Block Type | Thru-Bolt |
| Housing Material | Cast Iron |
| Base Length | 7 7/8 in |
| Dynamic Load Rating | 8800 lbf |
| Locking Device | Setscrew Locking Collar |
| Mounted Unit Duty | Normal-Duty |
| Shaft Dia. | 1.9375 in |
| Insert Type | Steel Insert |
| Overall Width | 2 3/8 in |
| Inch/Metric | Inch Bore |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Bolt Hole Spacing | 6.2188 in |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Length Through Bore | 2.0313 in |
| End Type | Open End |
| Base Height | 3/4 in |
| Weight | 6.84 LB |
| EAN or UPC | 87796157804 |

