- 2.25" Shaft, 2.75" Base to Center, Contact Seals, Setscrew Locking, Non-Expansion Type
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Base Width | 2 3/8 in |
| Bearing Type | Ball Bearing |
| Collar O.D. | 3.011 in |
| Bolt Hole Spacing Range [Max] | 8 9/16 in |
| Lubrication | Relubricatable |
| Inch/Metric | Inch Bore |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Housing Construction | 1 Piece |
| Bearing Insert | GY1204KRRB |
| Pillow Block Type | Thru-Bolt |
| Mounted Unit Duty | Normal-Duty |
| Housing Height | 5 15/32 in |
| Shaft Dia. | 2.25 in |
| Bolt Hole Spacing Range [Min] | 6 1/4 in |
| Base Length | 9.438 in |
| Insert Type | Steel Insert |
| Bolt Hole Spacing | 7 13/32 in |
| Length Through Bore | 2.5625 in |
| Overall Width | 2 3/4 in |
| Housing Material | Cast Iron |
| End Type | Open End |
| Seal Type | Contact Seals |
| Base Height | 15/16 in |
| Bolt Size | 5/8 in |
| Bolt Holes | 2 |
| Series | YAS Series |
| Weight | 10.91 LB |
| EAN or UPC | 87796157835 |

