- 2.9375" Shaft, 3.25" Base to Center, Contact Seals, Setscrew Locking, Non-Expansion Type
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Insert Type | Steel Insert |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing | 8 1/2 in |
| Series | YAS Series |
| Inch/Metric | Inch Bore |
| Shaft Dia. | 2.9375 in |
| Overall Width | 3 1/8 in |
| Mounted Unit Duty | Normal-Duty |
| Housing Material | Cast Iron |
| End Type | Open End |
| Bolt Hole Spacing Range [Min] | 7 1/4 in |
| Collar O.D. | 3.619 in |
| Bolt Size | 3/4 in |
| Bolt Hole Spacing Range [Max] | 9 3/4 in |
| Seal Type | Contact Seals |
| Housing Height | 6 15/32 in |
| Locking Device | Setscrew Locking Collar |
| Bolt Holes | 2 |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Housing Construction | 1 Piece |
| Bearing Insert | GY1215KRRB |
| Base Height | 1 in |
| Length Through Bore | 3.0625 in |
| Bearing Design | Non-Expansion |
| Base Width | 2 3/4 in |
| Base Length | 10 5/8 in |
| Weight | 19.03 LB |
| EAN or UPC | 87796157859 |

